P6814M55-F
Description
P6814M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755685
Part # P6814M55-F
BDI # 24303552
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P6814M85-3535
Description
P6814M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755686
Part # P6814M85-3535
BDI # 24303554
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P6814M170-J
Description
P6814M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755681
Part # P6814M170-J
BDI # 24303544
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P6814M40-E
Description
P6814M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755683
Part # P6814M40-E
BDI # 24303548
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P6814M55-3020
Description
P6814M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755684
Part # P6814M55-3020
BDI # 24303550
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed