23248EMBW507C08C3
Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD
Part # 23248EMBW507C08C3
BDI # 20054310
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
291750-2
Description
291750-2 TAPERED ROLLER BEARING CUP ; PRECISION 17-1/2" OD 1-9/16" WD
Part # 291750-2
BDI # 1330157
Features
Component:
Cup
Width - Millimeter:
39.7
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Global Part Number GPN:
646206
Precision Class:
Standard
Width - Inch:
1.563
Basic Number:
291750
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
3
24056EMBW33C2
Description
24056EMBW33C2 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD
Part # 24056EMBW33C2
BDI # 20103259
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM252348-90136
Description
HM252348-90136 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # HM252348-90136
BDI # 1358772
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Bore - Millimeter:
260.35
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
654645
Assembly Components:
HM252348 (2) | HM252310CD (1) | HM252349XB (1)
Basic Number:
HM252348
Precision Class:
Standard