T20751-90010
Description
T20751-90010 THRUST TAPERED RLR BEARING ; 20-3/4" BORE 25" OD 1-3/4" HGT
Part # T20751-90010
BDI # 1373753
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
20.75
Bore 2 - Millimeter:
527.05
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polymer
24176YMBW33W45AC3
Description
24176YMBW33W45AC3 SPHERICAL RLR BRG ; 600-900MM OD
Part # 24176YMBW33W45AC3
BDI # 24619311
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23176KYMBW507C08
Description
23176KYMBW507C08 SPHERICAL RLR BRG
Part # 23176KYMBW507C08
BDI # 20103128
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
T14520-902A1
Description
T14520-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T14520-902A1
BDI # 1373705
Features
Height - Millimeter:
120.65
Bore 1 - Inch:
14.5
Bore 2 - Millimeter:
368.3
Height - Inch:
4.75
Bore 2 - Inch:
14.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
LL575343-902A2
Description
LL575343-902A2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 24-36 OD
Part # LL575343-902A2
BDI # 1363656
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
533.4
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
655968
Assembly Components:
LL575343 (1) | LL575310 (1)
Basic Number:
LL575343
Precision Class:
Standard