23096YMBW507C08
Description
23096YMBW507C08 SPHERICAL RLR BRG ; 480MM ID 700MM OD 165MM WD BRASS CAGE
Part # 23096YMBW507C08
BDI # 1318288
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23096YMBW525C08
Description
23096YMBW525C08 SPHERICAL RLR BRG ; NON RETURNABLE 480MM ID 700MM OD 165MM W
Part # 23096YMBW525C08
BDI # 1318290
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M272749DW-902A7
Description
M272749DW-902A7 TAPERED ROLLER BRG ASSY ; FOUR ROW 24-36 OD
Part # M272749DW-90063
BDI # 1366176
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Outside Diameter - Millimeter:
679.45
Bore - Millimeter:
479.425
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN:
661864
Assembly Components:
M272749DW (1) | M272710 (2) | M272710EA (1)
Basic Number:
M272749
Precision Class:
Standard
L476549-902A2
Description
L476549-902A2 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # L476549-902A2
BDI # 1362833
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27.25
Outside Diameter - Millimeter:
692.15
Bore - Millimeter:
549.275
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN:
659283
Assembly Components:
L476549 (2) | L476510CD (1) | L476549XA (1)
Basic Number:
L476549
Precision Class:
Standard
L476549-902A1
Description
L476549-902A1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Part # L476549-902A1
BDI # 1362832
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27.25
Outside Diameter - Millimeter:
692.15
Bore - Millimeter:
549.275
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657948
Assembly Components:
L476549 (2) | L476510CD (1) | L476549XA (1)
Basic Number:
L476549
Precision Class:
Standard