854D-2
Description
854D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-1/2" OD 4" WID
Part # 854D-2
BDI # 1351849
Features
Component:
Double Cup
Width - Millimeter:
101.6
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647047
Precision Class:
Standard
Width - Inch:
4
Basic Number:
854
834D-2
Description
834D-2 TAPERED ROLLER BEARING CUP ; DOUBLE PRECISION 6.755" OD 3-15/16" WID
Part # 834D-2
BDI # 1351758
Features
Component:
Double Cup
Width - Millimeter:
100.025
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
645794
Precision Class:
Standard
Width - Inch:
3.938
Basic Number:
834
3MM222WI TUL
Description
3MM222WI TUL PRECISION BALL BEARING ; TRIPLEX PHENOLIC 110MM BORE AC
Part # 3MM222WI TUL
BDI # 22843583
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MMC9124WI QUL
Description
3MMC9124WI QUL PRECISION BALL BEARING ; QUAD PHENOLIC 120MM BORE ANGULAR CONTACT
Part # 3MMC9124WI QUL
BDI # 22845608
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM216WI QUL
Description
3MM216WI QUL PRECISION BALL BEARING ; QUAD PHENOLIC 80MM BORE ANGULAR CONTACT
Part # 3MM216WI QUL
BDI # 22842708
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring