38776 / 3.875X5.691X0.892 PLUSXL H
Description
CRSEAL 38776/ 3.875X5.691X0.892 PLUSXL H ; SCOT SEAL
Part # 38776
BDI # 1251856
Features
Housing Bore - Millimeter:
144.551
Nominal Width - Millimeter:
22.657
Housing Bore - Inch:
5.691
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.892
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
45157 / 4.5X6.254X0.75 PLUSXL H
Description
CRSEAL 45157 / 4.5X6.254X0.75 PLUSXL H ; SCOT SEAL
Part # 45157
BDI # 1252743
Features
Housing Bore - Millimeter:
158.852
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
6.254
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
34384 / 3.438X4.757X0.7 PLUSXL H
Description
CRSEAL 34384 / 3.438X4.757X0.7 PLUSXL H ; SCOT SEAL
Part # 34384
BDI # 1251170
Features
Housing Bore - Millimeter:
120.828
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
4.757
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
547586 / 1.375X1.874X0.256 CRW1 H
Description
CRSEAL 547586 / 1.375X1.874X0.256 CRW1 H ; SGL LIP SEAL
Part # 547586
BDI # 1253989
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605026
13818825HSB
Description
13818825HSB LIP SHAFT SEAL ; MTO HNBR SGL SPRING
Part # 75004455
BDI # 21468524
Features
Housing Bore - Millimeter:
47.752
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.88
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.38
Shaft Diameter - Millimeter:
35.052
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure