525033 / 30.063X0.688X1.125 CT1 R
Description
CRSEAL 525033 / 30.063X0.688X1.125 CT1 R ; SGL LIP SEAL
Part # 525033
BDI # 1253570
Features
Housing Bore - Millimeter:
789
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
31.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
30.063
Shaft Diameter - Millimeter:
763.6
Inch - Metric:
Inch
3189981 / 31.89X34.409X0.921 HDSF2 VT
Description
3189981 / 31.89X34.409X0.921 HDSF2 VT ; CRSEAL DBL LIP SEAL
Part # 3189981
BDI # 22779085
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
23.393
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.921
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch
3087425 / 30.897X32.677X0.866 HS5 R
Description
CRSEAL 3087425/30.897X32.677X0.866 HS5 R ; SGL LIP SEAL
Part # 3087425
BDI # 22779525
Features
Housing Bore - Millimeter:
829.996
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
32.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
30.897
Shaft Diameter - Millimeter:
784.784
Inch - Metric:
Inch
3050514 / 30.5X32.5X0.875 HDS2 V
Description
CRSEAL 3050514 / 30.5X32.5X0.875 HDS2 V ; SGL LIP SEAL
Part # 3050514
BDI # 1249846
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605829
3050542 / 30.5X32.5X0.75 HDS2 R
Description
CRSEAL 3050542 / 30.5X32.5X0.75 HDS2 R ; SGL LIP SEAL
Part # 3050542
BDI # 1249848
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185098