8MX-71S-36
Description
8MX-71S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183071
BDI # 1117472
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX-71S-62
Description
8MX-71S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186071
BDI # 1117473
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX-71S-12
Description
8MX-71S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181071
BDI # 1117470
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX-71S-21
Description
8MX-71S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182071
BDI # 1117471
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.118
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
180.8
Mounting Method:
Bushed
Belt Width - Millimeter:
12