8MX-30S-36 DWG 127074
Description
8MX-30S-36 DWG 127074 ; SPECIAL POLYCHAIN SPROCKET PER PRINT
Part # 8MX-30S-36 DWG 127074
BDI # 21492114
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 Millimeter
Other Features:
Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore
P72-8M-50 PER MZ23-25329-1301
Description
P72-8M-50 PER MZ23-25329-1301 ; SPECIAL MADE TO ORDER
Part # P72-8M-50 PER MZ23-25329-1301
BDI # 21532269
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Rough Bore
P72-8M-50 PER MZ23-25329-1303
Description
P72-8M-50 PER MZ23-25329-1303 ; SPECIAL MADE TO ORDER
Part # P72-8M-50 PER MZ23-25329-1303
BDI # 21532270
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Rough Bore
8MX-28X-36 DWG B126093
Description
8MX-28X-36 DWG B126093 ; SPECIAL POLYCHAIN SPROCKET PER PRINT
Part # 8MX-28X-36 DWG B126093
BDI # 21492125
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 Millimeter
Other Features:
Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore
8MX-28S-36 DWG B127460-000
Description
8MX-28S-36 PER DWG B127460-000 ; SPECIAL POLYCHAIN SPROCKET PER PRINT
Part # 8MX-28S-36 PER DWG B127460-000
BDI # 21492113
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 Millimeter
Other Features:
Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore