Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
14MX-112S-90

COMPARE

14MX-112S-90

Description
14MX-112S-90 SYNCHRONOUS PULLEY ; 14MM P 112T 90MM W BORED FOR BUSHING

GATES

Part # 77199112

BDI # 1094847

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY