VQZ335-2YO1-02-Q
Description
VQZ335-2YO1-02-Q, 3 PORT BASE MOUNTED SOLENOID VALVE (SMARTCATALOG)
Part # VQZ335-2YO1-02-Q
BDI # 25662434
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.3 - 1 Cv Factor | Base Ported | DIN Terminal Without Connector | Non Locking Style | CE Marked
Overall Length - Inch:
3.736
Voltage:
200/50-60 VAC
SYJ712-2G-01
Description
SYJ712-2G-01 SYJ700 VALVE (SMARTCATALOG)
Part # SYJ712-2G-01
BDI # 25725629
Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.77/0.76 Cv Factor | Air Fluid | Body Ported | Normally Closed | Individual Pilot Exhaust | Grommet with 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
2.866
Voltage:
200/50-60 VAC
VO307K-2G1
Description
VO307K-2G1 MANIFOLD MOUNT 3 PORT VALVE (SMARTCATALOG)
Part # VO307K-2G1
BDI # 25811447
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Grommet Terminal
Overall Length - Inch:
2.031
Voltage:
200/50-60 VAC
VP7-6-FG-S-2
Description
VP7-6-FG-S-2 VALVE ISO SGL SOL SIZE 1 (SMARTCATALOG)
Part # VP7-6-FG-S-2
BDI # 25711389
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate
Overall Length - Inch:
5.551
Voltage:
200/50-60 VAC
VFS3100-2FZB
Description
VFS3100-2FZB VALVE SGL BASE MT PLUG-IN (SMARTCATALOG)
Part # VFS3100-2FZB
BDI # 25736646
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Locking Manual Override | In/Out Position
Overall Length - Inch:
5.102
Voltage:
200/50-60 VAC