Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49 - 0.61 Cv Factor | Body Ported
Overall Length - Inch:
3.016
Voltage:
Not Applicable
VH212-N02
Description
VH212-N02 DIRECTIONAL CONTROL VALVE ; 4 PORT 4 WAY/2 POSITION
Part # VH212-N02
BDI # 17873424
Features
Port Type:
1/4" G
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Panel Mount
Overall Length - Inch:
4.921
Voltage:
Not Applicable
VEX1900-14N-G-X3
Description
VEX1900-14N-G-X3 PROPORTIONAL VALVE ; 1-1/2" NPT PORT
Part # VEX1900-14N-G-X3
BDI # 24863032
Features
Port Type:
1-1/2" FNPT | 2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Ported | With Gauge
Overall Length - Inch:
4.724
Voltage:
Not Applicable
SYA5120-01T
Description
SYA5120-01T DIRECTIONAL CONTROL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # SYA5120-01T
BDI # 17868694
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49 - 0.61 Cv Factor | Body Ported
Overall Length - Inch:
2.78
Voltage:
Not Applicable
VHS40-N04A-Z
Description
VHS40-N04A-Z PRESSURE RELIEF VALVE ; 1/2IN NPT THREAD 3-PORT
Part # VHS40-N04A-Z
BDI # 18686560
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable