24063-1820
Description
24063-1820 HI-PERFORMANCE SEAL ; NON RETURNABLE
Part # 24063-1820
BDI # 22808481
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
24060-1624
Description
24060-1624 HI-PERFORMANCE SEAL ; NON RETURNABLE 60MM ID 89MM OD 10EA/PAK
Part # 24060-1624
BDI # 22824610
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.344
Shaft Diameter - Millimeter:
59.538
Inch - Metric:
Inch
24060-3978
Description
24060-3978 HI-PERFORMANCE SEAL ; NON RETURNABLE 38MM ID 80MM OD 10EA/PAK
Part # 24060-3978
BDI # 22813701
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
24063-4278
Description
24063-4278 HI-PERFORMANCE SEAL ; NON RETURNABLE 41MM ID 57MM OD 11MM W
Part # 24063-4278
BDI # 22801591
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
24060-2519
Description
24060-2519 HI-PERFORMANCE SEAL ; NON RETURNABLE
Part # 24060-2519
BDI # 22806117
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch