P3014M115-MPB
Description
P3014M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755415
Part # P3014M115-MPB
BDI # 24303018
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Rough Bore
P3014M115-SK
Description
P3014M115-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755416
Part # P3014M115-SK
BDI # 24303020
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
P3014M55-2517
Description
P3014M55-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755419
Part # P3014M55-2517
BDI # 24303026
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
W3014M65-MPB
Description
W3014M65-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756051
Part # W3014M65-MPB
BDI # 24304190
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Rough Bore
W3014M42-SK
Description
W3014M42-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756050
Part # W3014M42-SK
BDI # 24304187
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed