25003-1091
Description
25003-1091 OIL SEAL ; LARGE BORE 1699MM IDX1727MM OD X 14MM W
Part # 25003-1091
BDI # 22803594
Features
Housing Bore - Millimeter:
1727.2
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
68
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
66.875
Shaft Diameter - Millimeter:
1698.625
Inch - Metric:
Inch
25003-9289
Description
25003-9289 OIL SEAL ; LARGE BORE 1638MM IDX1689MM OD X 21MM W
Part # 25003-9289
BDI # 22816191
Features
Housing Bore - Millimeter:
1689.1
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
66.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
64.5
Shaft Diameter - Millimeter:
1638.3
Inch - Metric:
Inch
25003-2144
Description
25003-2144 OIL SEAL ; NON RETURNABLE 1842MM ID 1880MM OD
Part # 25003-2144
BDI # 22818294
Features
Housing Bore - Millimeter:
1879.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
74
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
72.5
Shaft Diameter - Millimeter:
1841.5
Inch - Metric:
Inch
25003-9920
Description
25003-9920 OIL SEAL ; LARGE BORE 1778MM IDX1803MM OD X 13MM W
Part # 25003-9920
BDI # 22825378
Features
Housing Bore - Millimeter:
1803.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
71
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
70
Shaft Diameter - Millimeter:
1778
Inch - Metric:
Inch
25003-9897
Description
25003-9897 OIL SEAL ; NON RETURNABLE 1752MM ID 1802MM OD
Part # 25003-9897
BDI # 22824680
Features
Housing Bore - Millimeter:
1802.308
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
70.957
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
68.968
Shaft Diameter - Millimeter:
1751.787
Inch - Metric:
Inch