VP300/500 , 3 Port Solenoid Valve, Body Ported/Base Mounted, Low Wattage Specification
SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1.55W standard, 0.55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to –101.2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are available in a normally closed or normally open styles.
- Low wattage specification
- Power consumption : 0.34W w/o light; 0.4W w/light
- Available in body ported or base mounted styles
- Available threads: Rc, G, NPT or NPTF
- Actuation: N.C. or N.O.
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
