LFE0, Digital Flow Monitor, 2-Screen 3-Color, IP65, for LFE Sensors
LFE0 is a monitor with display for the LFE remote flow sensors. The sensor and monitor can be located up to 3m apart using LFE's optional cable. View the sensor's measured value in the primary screen, while viewing a variety of secondary data in the sub-screen, including switch set point values, an accumulation quantity, or a peak or bottom value. Alternately, assign a text description for the sensor's line or location. Two outputs are available, including two switch signals, or a switch and analog signal. Choose between metric or Imperial display units. A panel mount adapter is also available, as well as connector options. LFE0 is IP65 rated (front panel only), and CE and RoHS compliant.
- Flow ranges (lpm): 0.4-24.0, 2.0-120.0, 4-240 (selectable from LFE ranges)
- Power supply voltage: 24 VDC
- Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
- Accumulated flow range: 999,999,999 L
- Accuracy: ±0.5% F.S.
- Repeatability: ±0.5% F.S.
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
