VM200, 200 Series, 2/3 Port Mechanical Valve, New
The new VM100/200 series is now more lightweight and compact than the conventional model. The series has a variety of actuator types to choose from. Also, with piping options of side ported and bottom ported, it is now possible to choose the mounting method with the side ported.
- Fluid: air
- Operating pressure: 0 to 1.0MPa
- Fluid temperature: -5° to 60°C (no freezing)
- Port size: 1/4
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
