C(D)G1W-Z, Air Cylinder, Double Acting, Double Rod
Series CG1W double rod, double acting air cylinder has 8 bore sizes and can meet any application need. The tube is extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Various mounting bracket options are available. Female piston rod threads are available as a standard option. Auto switch capable.
- Style: double acting double rod
- Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
- Strokes (mm): 25 through 300
- Mounts: basic, axial foot, flange, trunnion
- Variety of switches available
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
