C(D)G1-Z, Air Cylinder, Single Acting, Spring Return, Spring Extend
Series CG1 single rod, single acting air cylinder has 4 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Various mounting bracket options are available. Female piston rod threads are available as a standard option. Auto switch capable.
- Standard: single acting, single rod, spring return/extend
- Bore sizes (mm): 20, 25, 32, 40
- Strokes (mm): 25 through 200
- Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
- Auto switch capable with a variety of lead wire lengths
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
