C(D)J2ZW-Z, Air Cylinder, Built-in Speed Controller, Double Acting, Double Rod
Series CJ2-Z double acting, single rod with built in speed controller is available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 3 mounting types for versatility. Optional features include magnet for auto-switch capability.
- Double acting double rod w/built in speed controller
- Bore sizes: 10, & 16 (mm)
- Strokes from 15mm through 60
- Mounts: basic, foot, flange
- Variety of switches and lead wire lengths
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
