C(D)J2RKA-Z, Air Cylinder, Direct Mount, Non-rotating, Double Acting, Single Rod
Direct Mount CJ2-Z double acting, non-rotating single rod, stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Optional features include port location and magnet for auto-switch capability. Rod end brackets can be ordered with the cylinder under one part number.
- Direct mount: non-rotating: double acting single rod
- Bore sizes: 10 & 16 (mm)
- Strokes from 15mm through 200mm
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
