LEMH/HT Electric Actuator, Low Profile Slider Type, Linear Guide, Single/Double Axis Type, Step Motor (Servo/24 VDC)
The LEM electric actuator family features the lowest table height of all sliders, 40mm or less. Four series are available, including basic, cam follower guide, and single or double axis linear guides. Belt drives permit longer strokes and higher speeds than ball screw sliders. Guided types permit higher workloads than the LEFB or LEL.
- LEMH: Single axis linear guide provides higher moment resistance than LEMC
- LEMHT: Double axis linear guide provides higher moment resistance than LEMH
- LEMH & LEMHT: Body sizes: 25, 32
- LEMH & LEMHT: Table height: 28 mm (25); 37 mm (32)
- LEMH & LEMHT: Maximum stroke: 1000 mm (25) ; 1500 mm (32)
- LEMH & LEMHT: Maximum speed: 2000 mm/s
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
