LEFS Electric Actuator, Slider Type, Ball Screw Drive
The original LEFS slider features an inline motor with a cover. Because the motor drives the ballscrew directly, additional cost of a belt and pulley system is avoided. The motor cover is taller than the load platform, so be aware of potential interference at the origin position.
- Body sizes: 16, 25, 32, 40
- Maximum work load: 60 kg
- Maximum speed: 1200 mm/s (H lead, step motor, size 25 or larger)
- Stroke range: 50 to 1000 mm in 50 mm increments
- Positioning repeatability: ±0.02 mm
- Motor types: high load step motor or high speed servo motor
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
