LEL Electric Actuator/Guide Rod Slider, Belt Drive, Step Motor (Servo/24 VDC)
An LEL slider type electric actuator features a load mounting carriage that travels on guide rails. The parallel belt drive and horizontally mounted motor offer a surface height lower than comparable LEF models. The belt drive offers higher speeds than a ball screw drive, while the construction offers the lowest cost.
- Body size: 25
- Table height: 48 mm
- Maximum speed: 1000 mm/s
- Maximum stroke: 1000 mm
- Bearing types: sliding bushings or ball bushing bearings
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
