Rotary Table
The LER rotary electric actuator series features a rotating worktable positioned above an enclosure for the motor and drive train. Three different motor/table sizes for this rotary electric actuator are available, with each size offering a basic and high torque variation. Additionally, each size offers four rotating angle options, including 90°, 180°, 310 / 320°, and continuously rotating.