LEHF, Electric Gripper, 2-Finger, Horizontal Type
The LEHF gripper uses a belt driven slide shaft to open and close the fingers. The low profile, flat fingers follow a linear guide for alignment and stability. The body and drive construction permit much longer strokes than the LEHZ, suitable for gripping larger items without excessive moment loading.
- Body sizes: 10, 20, 32, 40
- Stroke range: 16 to 40 mm (basic); 32 to 80 mm (long)
- Gripping force range: 3 to 180 N
- Low profile fingers
- Manual adjustment screw for moving fingers with power off
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号