LEHS, Electric Gripper, 3-Finger
The LEHS series electric grippers are equipped with three fingers, offering the ability to hold round work pieces. Four sizes are available. Benefits include adjustable gripping forces, a drop prevention function, and gauging capability for recognizing different dimensions and outputting length measurements.
- Body sizes: 10, 20, 32, 40
- Compact motor option available: 10, 20
- Stroke / diameter: 4 to 12 mm
- Gripping force range: 1.4 to 130 N
- Manual adjustment screw for moving fingers with power off
- Controllers & Drivers * 24VDC Step Motor Controller
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号