LEC-G, Gateway Unit
LEC-G is a Fieldbus-compatible Gateway (GW) unit for electric actuators. Protocols include CC-Link Ver. 2.0, DeviceNet™, PROFIBUS DP, and EtherNet/IP™. Cables and branch connectors are available for connecting up to 12 controllers, depending on the selected protocol.
- Permits fieldbus communication between PLC and 24VDC step and servo controllers
- Connect from 5 to 12 controllers, depending on fieldbus protocol
- Input step data from the PLC touch panel
- Monitor position and speed from PLC touch panel
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号