LECPMJ, Step Motor Controller, CC-Link Direct Input Type for LEHF Series
The LECPMJ is a controller for LE’s 24VDC step motors, compatible with CC-Link v1.10 fieldbus. Fieldbus compatibility permits position and speed monitoring by the PLC, as well as step data entry. Up to 42 controllers can be connected, depending on the parameter definition mode desired at the PLC. Up to 64 motion control step data can also be set by laptop software or a teaching pendant.
- Rewrite 1, 6, or all 12 step data items from PLC touch panel (CC-Link v1.10 compliant)
- Monitor position and speed from PLC touch panel
- Compatible motor: 24VDC step motor with incremental A/B phase encoder
- NPN or PNP parallel I/O types
- Screw or DIN rail mounting
- Configuration software required (sold separately)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号