11-LEJS, Electric Actuator, High Rigidity Slider, Ball Screw Drive, AC Servo Motor, Clean Room
The LEJS is the clean room version of SMC's high rigidity slider. The actuator has built-in vacuum piping with an exhaust port to achieve the ISO Class 4 standard. The 11-LEJS is available exclusively with an AC servo motor. The actuator features a substantially wider load mounting platform than the LEFS, supported internally by a double axis linear guide for reduced moment deflection. The AC servo motor enables higher speed and acceleration, as well as a high-load size 63 model exclusive to LEJ. The drivers are pulse input type, with both incremental and absolute encoder options and 17- or 18-bit resolution.
- Body sizes: 40, 63
- Maximum workload: 85 kg
- Maximum speed: 1800 mm/s (H lead)
- Maximum stroke: 1500 mm
- Positioning repeatability: ±0.02mm
- Motor available with either incremental 17-bit or absolute 18-bit encoder
- ISO Class 4 / US FED STD 209E Class 10
- Built-in vacuum piping with exhaust port for removing generated particles
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
