Select values from the drop down lists or make appropriate selections to configure the part number. Model -- Pick an Option -- 10S6 (Side Ported) 11S6 (Bottom Ported) SI Unit Specification -- Pick an Option -- 0 (w/o SI Unit) EA (EtherNet/IP™, 2 Port) D (EtherCAT) F (PROFINET) Q (DeviceNet™) N (PROFIBUS DP) V (CC-Link) WE (EtherNet/IP™, Compatible Wireless Base Unit) WF (PROFINET, Compatible Wireless Base Unit) WS (Wireless Remote Unit) SI Unit Output Polarity, End Plate -- Pick an Option -- w/o SI Unit 2 (SI Unit Positive Common, M12 Connector) 3 (SI Unit Positive Common, 7/8" Connector) 4 (SI Unit Negative Common, M12 Connector) 5 (SI Unit Negative Common, 7/8" Connector) I/O Unit Stations -- Pick an Option -- None 1 Station 2 Stations 3 Stations 4 Stations 5 Stations 6 Stations 7 Stations 8 Stations 9 Stations Valve Stations -- Pick an Option -- 2 Stations 3 Stations 4 Stations 5 Stations 6 Stations 7 Stations 8 Stations 9 Stations 10 Stations 11 Stations 12 Stations 13 Stations 14 Stations 15 Stations 16 Stations 17 Stations 18 Stations 19 Stations 20 Stations 21 Stations 22 Stations 23 Stations 24 Stations P,E Port, SUP/EXH Block -- Pick an Option -- U (U Side, 2 to 10 Stations, Internal Pilot) D (D Side, 2 to 10 Stations, Internal Pilot) B (Both Sides, 2 to 24 Stations, Internal Pilot) C (U Side, 2 to 10 Stations, Internal Pilot, Built-in Silencer) E (D Side, 2 to 10 Stations, Internal Pilot, Built-in Silencer) F (B Side, 2 to 24 Stations, Internal Pilot, Built-in Silencer) G (U Side, 2 to 10 Stations, External Pilot) H (D Side, 2 to 10 Stations, External Pilot) J (B Side, 2 to 24 Stations, External Pilot) A,B Port Size -- Pick an Option -- C6 (ø6 One-touch Fitting, Straight, Metric) C8 (ø8 One-touch Fitting, Straight, Metric) C10 (ø10 One-touch Fitting, Straight, Metric) C12 (ø12 One-touch Fitting) L6 (ø6 One-touch Fitting, Elbow, Upward, Metric) L8 (ø8 One-touch Fitting, Elbow, Upward, Metric) L10 (ø10 One-touch Fitting, Elbow, Upward, Metric) L12 (ø12 One-touch Fitting) B6 (ø6 One-touch Fitting, Elbow, Downward, Metric) B8 (ø8 One-touch Fitting, Elbow, Downward, Metric) B10 (ø10 One-touch Fitting, Elbow, Downward, Metric) B12 (ø12 One-touch Fitting) N7 (ø1/4" One-touch Fitting, Straight, Inch) N9 (ø5/16" One-touch Fitting, Straight, Inch) N11 (ø3/8" One-touch Fitting, Straight, Inch) LN11 (ø3/8" One-touch Fitting, Elbow, Upward, Inch) BN11 (ø3/8" One-touch Fitting, Elbow, Downward, Inch) Mounting -- Pick an Option -- Direct Mounting AA (Direct Mounting, Name Plate w/Station Number) BA (Direct Mounting, Name Plate, w/o Station Number) D (DIN Rail Mounting w/o Name Plate) A (DIN Rail Mounting, Name Plate w/Station Number) B (DIN Rail Mounting, Name Plate w/o Station Number) DIN Rail Option -- Pick an Option -- Direct Mounting or NIL for Standard Length DIN Rail 0 (w/o DIN Rail, w/Bracket) 3 (for 3 Stations; Longer Rail than Total Length of Specified Valve Stations) 4 (for 4 Stations; Longer Rail than Total Length of Specified Valve Stations) 5 (for 5 Stations; Longer Rail than Total Length of Specified Valve Stations) 6 (for 6 Stations; Longer Rail than Total Length of Specified Valve Stations) 7 (for 7 Stations; Longer Rail than Total Length of Specified Valve Stations) 8 (for 8 Stations; Longer Rail than Total Length of Specified Valve Stations) 9 (for 9 Stations; Longer Rail than Total Length of Specified Valve Stations) 10 (for 10 Stations; Longer Rail than Total Length of Specified Valve Stations) 11 (for 11 Stations; Longer Rail than Total Length of Specified Valve Stations) 12 (for 12 Stations; Longer Rail than Total Length of Specified Valve Stations) 13 (for 13 Stations; Longer Rail than Total Length of Specified Valve Stations) 14 (for 14 Stations; Longer Rail than Total Length of Specified Valve Stations) 15 (for 15 Stations; Longer Rail than Total Length of Specified Valve Stations) 16 (for 16 Stations; Longer Rail than Total Length of Specified Valve Stations) 17 (for 17 Stations; Longer Rail than Total Length of Specified Valve Stations) 18 (for 18 Stations; Longer Rail than Total Length of Specified Valve Stations) 19 (for 19 Stations; Longer Rail than Total Length of Specified Valve Stations) 20 (for 20 Stations; Longer Rail than Total Length of Specified Valve Stations) 21 (for 21 Stations; Longer Rail than Total Length of Specified Valve Stations) 22 (for 24 Stations; Longer Rail than Total Length of Specified Valve Stations) 23 (for 23 Stations; Longer Rail than Total Length of Specified Valve Stations) 24 (for 24 Stations; Longer Rail than Total Length of Specified Valve Stations) Options in: Gray are not compatible with other selected option value. Red conflict with another selected option value. Amber are not recommended.