SX10, 2 Port High Speed Valve
Developed with high performance, SMC's series SX10 2 port high speed valve is compact and lightweight. The SX10 also has a low power consumption 4W, high frequency 1200Hz, and two mounting types. The SX 10 can also reduce installation labor with the use of the quick disconnect type mount. The SX10 series is RoHS compliant.
- High speed response: ON at 0.45 ms, OFF at 0.4 ms
- Long service life: 5 billion cycles
- Low power consumption: 4W
- High frequency; 1200Hz
- Mounting types: quick disconnect and screw mount type
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
