HEB-H, Liquid Tank for Thermoelectric Bath
The HEB-H is the liquid tank component of the HEB-W thermoelectric circulating bath. The tank includes the peltier element, facility water connections, and the circulating pump. The dual tank design circulates fluid external to the immersion section to minimize heat loss and temperature variation. Select this model if you require a replacement liquid tank. The tank will not operate without a controller.
- Tank dimensions: 130mm diameter and 188mm liquid level
- Tank includes peltier element, temperature sensor, and circulating pump
- 1/4 facility water inlet/outlet ports for element cooling
- Ports, signal and DC connectors located at rear
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号