VXA21/22 Single Unit, Direct Air Operated 2 Port Valve
Direct air operated, 2 port valve series VXA can be used with a wide variety of fluids. Two body materials are offered: brass (C37) and stainless steel. Pilot port size is 1/8 inch. Flow rate ranges from Cv of 0.38 to 2.8.
VXA21/22-00, Direct Air Operated, 2 Port Manifold
VXA direct air operated 2 port valve for manifold is available in a common SUP style or individual SUP style (for vacuum use). Applicable fluid includes air, medium vacuum, and oil. Flow rate ranges from 0.38 to 1.1.
VVXA2*, Direct Air Operated Manifold for 2 Port Valve
Manifold base for VXA21/22-00. Available as common SUP port or Individual SUP port.
VXA31/32 Single Unit, Air Operated 3 Port Valve
Direct air operated, 2 port valve series VXA can be used with a wide variety of fluids. Two body materials are offered: brass and stainless steel. Pilot port size is 1/8 inch. Flow rate ranges from Cv of 0.08 to 0.38.
VXA31/32-00, Direct Air Operated, 3 Port Valve for Manifold
VXA3 direct air operated 3 port valve for manifold is applicable for use with air, gas, vacuum and oil. Flow rate ranges from Cv of 0.08 to 0.38.
VVXA3*, Direct Air Operated, Manifold for 3 Port Valve
Manifold base for VXA31/32-00. Lightweight aluminum base and body material.
