Size, Body, Valve Type -- Pick an Option -- 12A (Size: 1; Body Mat'l: C37; Port Size: 1/8; Orifice Dia: 2, N.C.) 12B (Size: 1; Body Mat'l: C37; Port Size: 1/8; Orifice Dia: 3, N.C.) 12C (Size: 1; Body Mat'l: C37; Port Size: 1/8; Orifice Dia: 5, N.C.) 12D (Size: 1; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 2, N.C.) 12E (Size: 1; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 3, N.C.) 12F (Size: 1; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 5, N.C.) 12H (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/8; Orifice Dia: 2, N.C.) 12J (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/8; Orifice Dia: 3, N.C.) 12K (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/8; Orifice Dia: 5, N.C.) 12L (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 2, N.C.) 12M (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 3, N.C.) 12N (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 5, N.C.) 42A (Size: 1; Body Mat'l: C37; Port Size: 1/8; Orifice Dia: 2, N.O.) 42B (Size: 1; Body Mat'l: C37; Port Size: 1/8; Orifice Dia: 3, N.O.) 42C (Size: 1; Body Mat'l: C37; Port Size: 1/8; Orifice Dia: 5, N.O.) 42D (Size: 1; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 2, N.O.) 42E (Size: 1; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 3, N.O.) 42F (Size: 1; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 5, N.O.) 42H (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/8; Orifice Dia: 2, N.O.) 42J (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/8; Orifice Dia: 3, N.O.) 42K (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/8; Orifice Dia: 5, N.O.) 42L (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 2, N.O.) 42M (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 3, N.O.) 42N (Size: 1; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 5, N.O.) 22A (Size: 2; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 4, N.C.) 22B (Size: 2; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 7, N.C.) 22D (Size: 2; Body Mat'l: C37; Port Size: 3/8; Orifice Dia: 4, N.C.) 22E (Size: 2; Body Mat'l: C37; Port Size: 3/8; Orifice Dia: 7, N.C.) 22H (Size: 2; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 4, N.C.) 22J (Size: 2; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 7, N.C.) 22L (Size: 2; Body Mat'l: Stainless Steel; Port Size: 3/8; Orifice Dia: 4, N.C.) 22M (Size: 2; Body Mat'l: Stainless Steel; Port Size: 3/8; Orifice Dia: 7, N.C.) 52A (Size: 2; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 4, N.O.) 52B (Size: 2; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 7, N.O.) 52D (Size: 2; Body Mat'l: C37; Port Size: 3/8; Orifice Dia: 4, N.O.) 52E (Size: 2; Body Mat'l: C37; Port Size: 3/8; Orifice Dia: 7, N.O.) 52H (Size: 2; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 4, N.O.) 52J (Size: 2; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 7, N.O.) 52L (Size: 2; Body Mat'l: Stainless Steel; Port Size: 3/8; Orifice Dia: 4, N.O.) 52M (Size: 2; Body Mat'l: Stainless Steel; Port Size: 3/8; Orifice Dia: 7, N.O.) 32A (Size: 3; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 5, N.C.) 32B (Size: 3; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 8, N.C.) 32C (Size: 3; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 10, N.C.) 32D (Size: 3; Body Mat'l: C37; Port Size: 3/8; Orifice Dia: 5, N.C.) 32E (Size: 3; Body Mat'l: C37; Port Size: 3/8; Orifice Dia: 8, N.C.) 32F (Size: 3; Body Mat'l: C37; Port Size: 3/8; Orifice Dia: 10, N.C.) 32G (Size: 3; Body Mat'l: C37; Port Size: 1/2; Orifice Dia: 10, N.C.) 32H (Size: 3; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 5, N.C.) 32J (Size: 3; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 8, N.C.) 32K (Size: 3; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 10, N.C.) 32L (Size: 3; Body Mat'l: Stainless Steel; Port Size: 3/8; Orifice Dia: 5, N.C.) 32M (Size: 3; Body Mat'l: Stainless Steel; Port Size: 3/8; Orifice Dia: 8, N.C.) 32N (Size: 3; Body Mat'l: Stainless Steel; Port Size: 3/8; Orifice Dia: 10, N.C.) 32P (Size: 3; Body Mat'l: Stainless Steel; Port Size: 1/2; Orifice Dia: 10, N.C.) 62A (Size: 3; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 5, N.O.) 62B (Size: 3; Body Mat'l: C37; Port Size: 1/4; Orifice Dia: 8, N.O.) 62D (Size: 3; Body Mat'l: C37; Port Size: 3/8; Orifice Dia: 5, N.O.) 62E (Size: 3; Body Mat'l: C37; Port Size: 3/8; Orifice Dia: 8, N.O.) 62H (Size: 3; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 5, N.O.) 62J (Size: 3; Body Mat'l: Stainless Steel; Port Size: 1/4; Orifice Dia: 8, N.O.) 62L (Size: 3; Body Mat'l: Stainless Steel; Port Size: 3/8; Orifice Dia: 5, N.O.) 62M (Size: 3; Body Mat'l: Stainless Steel; Port Size: 3/8; Orifice Dia: 8, N.O.) Other Options -- Pick an Option -- Rc A (G Thread) B (NPT Thread) C (FKM, Rc, One-touch Fitting) D (Oil-free, G Thread) E (Oil-free, NPT Thread) F (FKM, G Thread) G (FKM, NPT Thread) H (FKM, Oil Free, Rc) K (FKM, Oil Free, G Thread) L (FKM, Oil Free, NPT Thread) Z (Oil-free, Rc Thread)