VCH410, 5.0 MPa Pilot Operated 3 Port Solenoid Valve for Air
Series VCH41/42 is a 3 port pilot operated solenoid valve for high pressure application. Designed for use with air or inert gas, the VCH valve can operate up to a maximum pressure of 5.0 MPa. With reduction in the overall volume of the pilot chamber, the VCH's responsiveness can now be measured in just milliseconds. Non-collision armature construction, rubber buffers and a urethane diaphragm give the VCH series an expected service life of 10 million cycles.
- Available as normally closed and normally open operation
- Max Flow rate: 6.3 Cv
- IP65 enclosure
- Port size: G1/2 inch, G3/4 inch, G1 inch
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号