VXH, Diaphragm Type Pilot Operated 2 Port Solenoid Valve for High Pressure
Series VXH is a 2 port, pilot operated solenoid valve designed for high pressure control. Applicable fluids include water, air and oil. The VXH is available with 1/4, 3/8 or 1/2 inch port sizes. Maximum operating pressure is 2.0 MPa. Flow rate ranges from 2.0 to 2.3.
- Maximum operating pressure: 2 MPa, orifice size: Ø10
- Port size: 1/4 to 2 inch
- Valve type: normally closed
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
