VNA (Solenoid), Process Valve for Air
The VNA series is a universal 2 port valve used for controlling pneumatic systems or air-hydro circuits. Its balanced poppet design permits normal and reverse flow application.
- External pilot solenoid type
- Compatible with wide range of gas and oil
- Operating pressure range: 0 to 1.0 MPa
- Flow rate ranges from Cv of 0.88 to 43
- Coil rated voltage: AC(50/60Hz) 100V, 200V, DC 24V, others optional
- Fluid temperature: -5 to 60°C (no freezing)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号