SGC, Coolant Valve, External Pilot Solenoid
Series SGC coolant valve, with both CE and RoHS accreditation, provides the perfect solution for high speed machining. Due to the SGC’s unique scraper, squeeze seal, grease channel and dry bearing construction, the valve’s service life will exceed 5 million cycles. The introduction of a built-in magnet allows auto switches to be fitted, enabling confirmation of whether the valve is open or closed.
- Fluid temperature: -5 to 60°C. Operating pressure up to 1.6 MPa
- Power consumption 0.35W
- CE and RoHS compliant
- Port size: 3/8 to 1 inch
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
