VNH, High Pressure Coolant Valve
The VNH series is a 2/3 port valve for controlling high pressure (up to 3.5 MPa or 7.0 MPa) cutting oils and coolants used in machine tools.
- High pressure coolant valve
- 2 or 3 port available
- Port size: 3/8 to 1 inch
- Normally closed operation
- Seal material: NBR, FKM
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号