VXP2000 Single Unit, Pilot Operated Disk, 2 Port Solenoid Valve
Series VXP pilot operated 2 port solenoid valve for air, gas, steam, water and oil. Variations include normally closed and normally open valves, class B or class H coils, brass, stainless steel body and NBR, FKM, EPDM, PTFE seal materials. Flow rate ranges from Cv of 2.0 to 49
- Body material: Aluminum, Resin, brass, Stainless Steel
- Fluid: Air, Gas, Steam, Water and Oil
- Port size: Threaded type: 1/4 to 2 inch, Flange type: 32A to 50A
- Class B or Class H coil insulation available
- Valve type: normally closed and normally open
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
