VNB (Air Operated), Process Valve for Flow Control
The VNB series a 2 port process valve for a wide variety of fluids including air, water, oil, gas and vacuum. It is available with three types of body material: copper alloy, aluminum and stainless steel.
- Air operated type
- Flow rate ranges from Cv of 0.80 to 43
- Orifice size: 7mm to 50mm
- Port size: 1/8 to 2 Rc(PT)
- Seal material: NBR, FKM, EPR
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
