AP3500, Diaphragm Valve, Air Operated (Low Pressure)

product_img
Series AP is an ultra high purity (UHP) diaphragm valve for gas delivery in semiconductor and other clean industries. The series is available in air operated and manually operated valves with  low and high pressures. Available options include Hastelloy®  C22, 316L SS secondary remelt, and the choice of normally closed or normally open indicator switch.
  • Suitable for UHP gas line supply line
  • Body material: 316L SS secondary remelt
  • Pneumatically actuated normally closed or normally open
  • LOTO option available as an option (AP3540)
  • Indicator switch available as an option (AP3550)
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Model Configuration Status
Material Configuration Status
Surface Finish Configuration Status
Ports Configuration Status
Connection 1 Configuration Status
Connection 2 Configuration Status
Connection 3 Configuration Status
Connection 4 Configuration Status
Face to Face Dimensions Configuration Status
Seat Material Configuration Status
Option Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本