AP1900, Single Stage Regulator for Ultra High Purity, Low to Intermediate Flow, Tied-Diaphragm
Series AP is an ultra high purity (UHP) regulator for gas delivery in semiconductor and other clean industries. The series is available in low to high flow capacities, with some models offering a tied-diaphragm design. Available options include Hastelloy® internals for corrosion resistance, a tube stub weld fitting connection type, and various surface finishes.
- For UHP gas delivery
- High inlet pressure type: max. 3500 psig (24.1MPa)
- Flow capacity: standard (Cv0.13); HF (high flow Cv 0.16)
- Body material: 316L SS secondary remelt
- Hastelloy® internals available for corrosion resistance
- Tied-diaphragm design
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
