CH(D)SD, ISO Standard Hydraulic Cylinder, Nominal Pressure (10MPa)

CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
- Projection area, weight, and overall length has been reduced when compared to the CH2 series
- Applicable bore sizes: 40mm, 50mm, 63mm, 80mm, 100mm
- Nominal pressure: 10 MPa
- Available in 25mm to 1000mm strokes depending on bore size selection
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号