BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.
Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.
All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.
All orders include a $5 ground shipping charge.
To purchase with your BDI account, please click Cancel.
Series VMG has a large effective area of 0.05in² (30mm²), without nozzle. Pressure loss is 0.725psi (0.005MPa) or less when nozzle bore size 2.5mm is used. Piping direction is optional from the top or bottom. Available nozzles include: male thread; high efficiency; low noise w/male thread; and extension nozzles.