HAW, Water Cooled Aftercooler
Series HAW is able to cool high temperature compressed air from compressors down to 40°C or less while efficiently removing moisture from the air. As the HAW is water cooled, it can be used where there is high temperature, high moisture and heavy foreign particles. A thermometer makes it easy to check outlet air temperature.
- Water cooled type
- Cools down to 40 °C or less, and efficiently removes moisture from the air
- Stable operationeven in high temperature, high moisture, and heavy foreign particle environment
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号