IDW, Compact Heatless Air Dryer for North American Use
Regenerative desiccant drying systems provide the greatest level of drying capability amongst widely available drying technologies. The ID and IDW series are heatless units that produce atmospheric dew points of -22°F (-30°C) and below, and ISO 8573-1 moisture classes of class 3 and better. Heatless designs alternate between 2 desiccant columns and use a small portion of the dry air from the column in service to regenerate the other column, thus assuring continuous capability of providing dry air.
- Inlet flow rates from 4 to 365 scfm in 17 sizes
- -40°F / °C pressure dew point standard, can be configured for -100°F / -73°C
- Max. inlet air temperature: 122°F / 50°C
- Easy to maintain
- Connections: NPT threads
- For use in North America
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
