EX600, Valve Plate Bracket
EX600, Field-Wireable Communication Cable Connector (CC-Link, DeviceNet™, PROFIBUS DP)
EX600, Power Supply Cable, M12 Connector (5-pin B-coded)
Communication Cable for Ethernet Fieldbus
The EX600 serial interface offers a full suite of diagnostics and programmable parameters to meet the most stringent requirements. The EX600 offers excellent flexibility including digital input, digital output and analog input unit options. With the use of D-sub output blocks, a maximum of 9 remote D-sub manifolds can be attached to one EX600 communication module. This serial interface is compatible with series SV1000/2000/3000, VQC1000/2000/4000, S0700 and the new SY series valves. Available protocols include PROFIBUS-DP®, DeviceNet™, CC-Link, Ethernet I/P™ and EtherCAT®, PROFINET, POWELINK and CC-Link IE Field™
Communication Cable for CC-Link, DeviceNet™, PROFIBUS DP Fieldbus
EX9-PE1-X15/22/23/24, Power Block
EX9-PE1 power block allows different areas on the same manifold to be controlled by separate power supplies. Power can be supplied individually to 8 zones using up to 4 power blocks